Shop All Cable Sleeves
Panduit
P1 Continuous Reflective Tape Cassette
Mfr # T100X000YKC-BK
Zoro # G0794372
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polyester
- Length 25 ft
- Width 1 in
- Color Clear
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000YKC-BK
- Zoro # G0794372
- UPC # 7498335787
- Country of Origin Costa Rica
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Width | 1 in |
Label Width | 1" |
Label Length | 25 ft |
Overall Length | 7.6 m |
Details
Material of Construction | Polyester |
Color | Clear |
Item | P1 Continuous Reflective Tape Cassette |
Standards | RoHS Compliant |
Type | Continuous Tape Cassette |
Product Color | Clear |
Product Name | P1 Continuous Label Cassette |
Product Type | Multipurpose Label |
Compatibility | Panduit Hand-held Thermal Printers: PanTher LS8, Cougar LS9 |
Additional Information | Black on Clear Printing |
Print Technology | Thermal Transfer |
Product Material | Vinyl |
Product Class | Labels, Markers & Printers |
Description
P1 Continuous Reflective Tape Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- KELLEY Push Buttons, Control Box Single Pushbut (909-052)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- PANDUIT Split Harness Wrap, 0.5 In., 200 ft, Black (PW50F-T20)
- PANDUIT Corr. Loom Tubing Slit, 1.5038.1Mm) X (CLT150F-X4F)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 10FT- Red (BS-J-SRF-031-10-RD)
- Panduit Cable Sleeves