Shop All Cable Sleeves
Panduit
P1 Continuous Reflective Tape Cassette
Mfr # T100X000VYC-WH
Zoro # G0794320
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Vinyl
- Length 25 ft
- Width 1 in
- Color Black
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000VYC-WH
- Zoro # G0794320
- UPC # 7498335786
- Country of Origin Costa Rica
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Width | 1 in |
Label Width | 1" |
Label Length | 25 ft |
Overall Length | 7.6 m |
Details
Material of Construction | Vinyl |
Color | Black |
Item | P1 Continuous Reflective Tape Cassette |
Standards | RoHS Compliant |
Type | Continuous Tape Cassette |
Compatibility | Panduit Hand-held Thermal Printers: PanTher LS8, Cougar LS9 |
Print Technology | Thermal Transfer |
Product Material | Vinyl |
Product Name | P1 Thermal Label Cassette |
Product Type | Multipurpose Label |
Product Color | Black |
Additional Information | White on Black Printing |
Product Class | Labels, Markers & Printers |
Description
P1 Continuous Reflective Tape Cassette
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.25" x 10FT (BSNY-J-125-10)
- Panduit Cable Sleeves