Shop All Cable Sleeves
Panduit
P1 Continuous Reflective Tape Cassette
Mfr # T100X000RXC-BK
Zoro # G0794311
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Reflective Polymer Film
- Length 18 ft
- Width 1 in
- Color Yellow
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000RXC-BK
- Zoro # G0794311
- UPC # 7498322938
- Country of Origin Costa Rica
- Category Cable Sleeves
Dimensions
Length | 18 ft |
Width | 1 in |
Label Width | 1" |
Label Length | 24 15/16 ft |
Overall Length | 18 ft |
Details
Material of Construction | Reflective Polymer Film |
Color | Yellow |
Item | P1 Continuous Reflective Tape Cassette |
Standards | RoHS Compliant |
Type | Continuous Tape Cassette |
Product Color | Yellow |
Product Type | Label Tape |
Product Name | Label Tape |
Product Class | Signs, Labels & Identification |
Description
P1 Continuous Reflective Tape Cassette
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- PANDUIT Braided Expandable Sleeving, 0.75"x100ft (SE75P-CR0)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- Panduit Cable Sleeves