Shop All Cable Sleeves
Panduit
P1 Continuous Reflective Tape Cassette
Mfr # T100X000RUC-BK
Zoro # G0794223
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Reflective Polymer Film
- Length 18 ft
- Color Orange
- Width 1 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T100X000RUC-BK
- Zoro # G0794223
- UPC # 7498322937
- Country of Origin Costa Rica
- Category Cable Sleeves
Dimensions
Length | 18 ft |
Width | 1 in |
Label Length | 24 15/16 ft |
Label Width | 1" |
Overall Length | 18 ft |
Details
Material of Construction | Reflective Polymer Film |
Color | Orange |
Item | P1 Continuous Reflective Tape Cassette |
Standards | RoHS Compliant |
Type | Continuous Tape Cassette |
Product Name | Label Tape |
Product Type | Label Tape |
Product Color | Orange |
Product Class | Signs, Labels & Identification |
Description
P1 Continuous Reflective Tape Cassette
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.32 to 2.94A (B3.30)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- ZORO SELECT Channel Cushioned Clamp, 1-5/8 In, Gold (V120NEO 1-5/8Y)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- TECHFLEX F6 Techflex® Flexo F6 Wrap Around Braided Sleeving - 1-1/2" - 75 Box - Platinum Gray (F6N1.50-75-PLATINUM GRAY)
- Panduit Cable Sleeves