Shop All Wire Markers
Panduit
P1 Cassette, Network Label, Adhesive Polyolefin, 3.79", C379X030FJC
Mfr # C379X030FJC
Zoro # G2802225
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend None
- Color White
- Material Polyolefin
- Label Width 3-51/64 in
- Width 3.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C379X030FJC
- Zoro # G2802225
- UPC # 7498334946
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 3-51/64 in |
Width | 3.79 in |
Height | 0.3 in |
Details
Item | Network Component Label Cassette |
Legend | None |
Color | White |
Material | Polyolefin |
Printer Series Compatability | Thermal Transfer |
Type | Multipurpose Label, Component Label |
Application | Network Component Labeling |
For Use With | Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware; Panduit PanTher LS8E Hand Held Thermal Transfer Printer; For use with LS8E and LS8EQ printers |
Description
P1 Cassette, Network Label, Adhesive Polyolefin, 3.79" W x .30" H, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- CHUMS Original Standard End, Fern Green (12115781)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT ThermTrans, Comp Lbl, Adhsv Poly, 1.50" W x, C150X075YJT, PK 5000 (C150X075YJT)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- Panduit Electrical Labels