Shop All Wire Markers
Panduit
P1 Cassette, Network Label, Adhesive Polyolefin, 2.52", C252X030FJC
Mfr # C252X030FJC
Zoro # G2757014
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Width 2-33/64 in
- Application Network Component Labeling
- Width 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C252X030FJC
- Zoro # G2757014
- UPC # 7498334940
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 2-33/64 in |
Width | 2.52 in |
Height | 0.3 in |
Details
Item | Network Component Label Cassette |
Color | White |
Material | Polyolefin |
Application | Network Component Labeling |
Printer Series Compatability | Thermal Transfer |
For Use With | Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware/4-Port; Panduit PanTher LS8E Hand Held Thermal Transfer Printer; For use with LS8E and LS8EQ printers |
Type | Multipurpose Label, Network Component Label |
Description
P1 Cassette, Network Label, Adhesive Polyolefin, 2.52" W x .30" H, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7in. (20700)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- Panduit Electrical Labels