Shop All Wire Markers
Panduit
P1 Cassette, Network Label, Adhesive Pol
Mfr # C061X030FJC
Zoro # G2801820
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend None
- Color White
- Material Polyolefin
- Label Width 39/64 in
- Label Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C061X030FJC
- Zoro # G2801820
- UPC # 7498334925
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 39/64 in |
Label Height | 0.3 in |
Details
Item | P1 Network Component Label |
Legend | None |
Color | White |
Material | Polyolefin |
For Use With | For use with LS8E and LS8EQ printers; Panduit PanTher LS8 Hand-held Thermal Printer |
Printer Series Compatability | Thermal Transfer |
Includes | (500) Network label, (1) P1 cassette |
Type | Multipurpose Label, Network Component Label |
Description
P1 Cassette, Network Label, Adhesive Polyolefin, .61" W x .30" H, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, XL, PR (22-515)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2in (8ZEN3)
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- Panduit Electrical Labels