Shop All Corrugated Tubing & Fittings
Panduit
P1 Cassette, Continuous Tape, Vinyl, .75
Mfr # T075X000VUC-BK
Zoro # G2992126
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For use with LS8E and LS8EQ printers
- Standards RoHS Compliant
- Material Vinyl
- Overall Length 25 ft
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T075X000VUC-BK
- Zoro # G2992126
- UPC # 7498332288
- Country of Origin Costa Rica
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 25 ft |
Width | 0.75 in |
Details
For Use With | For use with LS8E and LS8EQ printers |
Standards | RoHS Compliant |
Item | Continuous Tape Cassette |
Material | Vinyl |
Product Color | Orange |
Product Class | Signs, Labels & Identification |
Description
P1 Cassette, Continuous Tape, Vinyl, .75" W x 25' L, Orange/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- Panduit Corrugated Tubing & Fittings