Shop All Corrugated Tubing & Fittings
Panduit
P1 Cassette, Continuous Tape, Vinyl, 1.0
Mfr # T100X000VWC-BK
Zoro # G2995626
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For use with LS8E and LS8EQ printers
- Standards RoHS Compliant
- Material Vinyl
- Width 1 inch
- Overall Length 7.6 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000VWC-BK
- Zoro # G2995626
- UPC # 7498335782
- Country of Origin Costa Rica
- Category Corrugated Tubing & Fittings
Dimensions
Width | 1 inch |
Overall Length | 7.6 m |
Label Width | 1" |
Label Length | 25 ft |
Details
For Use With | For use with LS8E and LS8EQ printers |
Standards | RoHS Compliant |
Item | Continuous Tape Cassette |
Material | Vinyl |
Product Type | Multipurpose Label |
Product Color | Red |
Compatibility | Panduit Hand-held Thermal Printers: Cougar LS9, PanTher LS8E |
Shape | Rectangle |
Print Technology | Thermal Transfer |
Additional Information | Black on red |
Product Name | P1 Continuous Tape Cassette |
Product Class | Labels, Markers & Printers |
Description
P1 Cassette, Continuous Tape, Vinyl, 1.00" W x 25' L, Black on Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2F7)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148685)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- Panduit Corrugated Tubing & Fittings