Shop All Corrugated Tubing & Fittings
Panduit
P1 Cassette, Continuous Tape, Vinyl, 1.0
Mfr # T100X000VSC-BK
Zoro # G2993079
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For use with LS8E and LS8EQ printers
- Standards RoHS Compliant
- Overall Length 26.24 ft
- Width 1 in
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000VSC-BK
- Zoro # G2993079
- UPC # 7498335778
- Country of Origin Costa Rica
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 26.24 ft |
Width | 1 in |
Label Width | 1" |
Label Length | 25 ft |
Details
For Use With | For use with LS8E and LS8EQ printers |
Item | Continuous Tape Cassette |
Standards | RoHS Compliant |
Product Name | P1 Continuous Label Cassette |
Product Color | Green |
Product Material | Vinyl |
Print Technology | Thermal Transfer |
Product Type | Multipurpose Label |
Additional Information | Black on Green Printing |
Compatibility | Panduit Hand-held Thermal Printers: PanTher LS8, Cougar LS9 |
Product Class | Signs, Labels & Identification |
Description
P1 Cassette, Continuous Tape, Vinyl, 1.00" W x 25' L, Green/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Plate, Single Gang, 4 Ports, Off White (CFPE4IWY)
- ZORO SELECT Channel OD Tubing Strap, 1-3/8 In, Gold (V100 1-3/8Y)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- REIKU Flange, 2.040 in., Black, Polyamide (PADFB-52)
- Panduit Corrugated Tubing & Fittings