Shop All Raceway Fittings
Panduit
Outside Corner, Off White, PVC, Corners
Mfr # T70OCIW
Zoro # G1408933
original price:
$17.35
10% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Corners
- Color Off White
- For Use With T70 Raceways
- Material PVC
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70OCIW
- Zoro # G1408933
- UPC # 074983630769
- Country of Origin Netherlands
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Width | 4 1/4 in |
Length | 4 1/2 in |
Length (Straight Wireway) | 4.3 in |
Raceway Height | 1 3/4 in |
For Raceway Width | 4 in |
Overall Height | 4 1/2 in |
Mounting Hole Diameter | 1/4 in |
Length (In.) | 4.3 |
Overall Length | 4 1/2 in |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Height (In.) | 4.4 |
Width (In.) | 4.3 |
Overall Width | 4 1/4 in |
For Raceway Height | 1 3/4 in |
Raceway Width | 4 in |
Overall Width (In.) | 4.3 |
Overall Width (mm) | 109.2 |
Overall Height (mm) | 111.8 |
Overall Length (ft.) | 0.37 |
Overall Length (m) | 0.1 |
Overall Height (In.) | 4.4 |
Description
Outside Corner, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Compatible with Product Type T70 Raceways, Features Workstation Outlet Center (TM) Offset Box, Includes (1) Outside Corner, Mounting Hole Diameter 1/4 in, Overall Height 4 1/2 in, Overall Length 4 1/2 in, Overall Width 4 1/4 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- Panduit Raceway Fittings