Shop All Raceway Fittings
Panduit
Outside Corner, Off White, PVC, Corners
Mfr # T45OCIW
Zoro # G2242222
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Corners
- Color Off White
- For Use With T45 Covers
- Material PVC
- Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45OCIW
- Zoro # G2242222
- UPC # 074983773169
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/4 in |
Width | 4 1/4 in |
Height | 2 1/2 in |
Length (Straight Wireway) | 4.35 in |
Overall Width | 4 1/4 in |
Raceway Width | 2 1/2 in |
Raceway Height | 1 1/4 in |
For Raceway Width | 2 1/2 in |
For Raceway Height | 1 1/4 in |
For Raceway Width x Height | 2 3/8 in x 1 1/4 in |
Height (In.) | 2.57 |
Overall Height | 2 1/2 in |
Overall Length | 4 1/4 in |
Width (In.) | 4.35 |
Length (In.) | 4.35 |
Bend Radius | 1 in |
Overall Height (In.) | 2.57 |
Overall Height (mm) | 65.3 |
Overall Length (ft.) | 0.36 |
Overall Width (mm) | 110.5 |
Overall Length (m) | 0.1 |
Overall Width (In.) | 4.35 |
Description
Outside Corner, Series T-45, For Raceway Height 1 1/4 in, For Raceway Width 2 1/2 in, For Raceway Width x Height 2 3/8 in x 1 1/4 in, Material PVC, Color Off White, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type T45 Covers, Includes (1) Outside Corner, Overall Height 2 1/2 in, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- Panduit Raceways