Shop All Raceway Fittings
Panduit
Outside Corner, Off White, PVC, Corners
Mfr # OCFC5IW-X
Zoro # G2485831
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Corners
- Color Off White
- For Use With LDS5 Raceways
- Material ABS
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCFC5IW-X
- Zoro # G2485831
- UPC # 074983325108
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Width | 1 1/4 in |
Height | 1 in |
Length (Straight Wireway) | 2.11 in |
Overall Width | 1 1/4 in |
Length (In.) | 2.11 |
Overall Length | 1 1/4 in |
Overall Height | 1 in |
Height (In.) | 0.64 |
Width (In.) | 2.11 |
Product Size | 5 |
Bend Radius Control | Yes |
Height (mm) | 16.2 |
Length (mm) | 31.8 |
Width (mm) | 31.8 |
Overall Width (mm) | 31.8 |
Overall Length (mm) | 31.8 |
Overall Width (In.) | 1.25 |
Overall Height (In.) | 0.64 |
Overall Height (mm) | 16.2 |
Overall Length (In.) | 1.25 |
Description
Outside Corner, Series LDPH5, LDS5, Material ABS, Color Off White, Number of Channels 1, Mounting Style Snap On, Backing Adhesive, Compatible with Product Type LDPH5 Raceways, LDS5 Raceways, Features Tamper Resistant, Overall Height 1 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Standards FT4, TIA/EIA, UL Approved, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115 °C (9070T750D31)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- WIREMOLD Two Gang Box Fitting, Ivory, Steel (V5747-2)
- Panduit Raceways