Shop All Raceway Fittings
Panduit
Outside Corner, Off White, PVC, Corners
Mfr # OCF5IW-E
Zoro # G1223582
original price:
$2.28
27% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Corners
- Color Off White
- For Use With LD5 Raceways
- Material PVC
- Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF5IW-E
- Zoro # G1223582
- UPC # 074983325467
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Width | 1 1/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 1.25 in |
Overall Width | 1 1/4 in |
Raceway Width | 1 in |
Raceway Height | 1/2 in |
For Raceway Width | 1 in |
Overall Length | 1 1/4 in |
Length (In.) | 1.25 |
Width (In.) | 1.11 |
For Raceway Width x Height | 1 in x 19/32 in |
For Raceway Height | 1/2 in |
Overall Height | 1/2 in |
Height (In.) | 1.25 |
Bend Radius | 1 in |
Overall Width (In.) | 1.25 |
Overall Width (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Overall Height (In.) | 0.58 |
Overall Length (mm) | 31.8 |
Overall Height (mm) | 14.7 |
Description
Outside Corner, Series LD5, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 1 in x 19/32 in, Material PVC, Color Off White, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type LD5 Raceways, Includes (1) Outside Corner, Overall Height 1/2 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Standards FT4, TIA/EIA, UL Listed, UL5A, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 4A, 250V AC (OT4)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- Panduit Raceway Fittings