Shop All Lockout Padlocks
Panduit
Orange Plastic Body Padlock
Mfr # PSL-8OR
Zoro # G2782406
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Body Material Aluminum
- Note Non Conductive
- Body Thickness (mm) 20
- Body Height (mm) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSL-8OR
- Zoro # G2782406
- UPC # 7498322019
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height (mm) | 45 |
Body Width (In.) | 1.58 |
Shackle Width (In.) | 0.75 |
Shackle Diameter (mm) | 6.6 |
Shackle Height (In.) | 1.5 |
Body Width (mm) | 40 |
Shackle Height (mm) | 38.1 |
Shackle Width (mm) | 19 |
Shackle Diameter (In.) | 0.26 |
Body Height (In.) | 1.77 |
Details
Color | Orange |
Body Material | Aluminum |
Note | Non Conductive |
Body Thickness (mm) | 20 |
Arm Material | Steel |
Body Thickness (In.) | 0.79 |
Product Type | Non-Conductive Safety Padlock |
Product Class | Safety & Security |
Description
Orange Plastic Body Padlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- AZAR DISPLAYS 4" H Clear C-Channel. 6-Foot Length, PK5 (600084)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- BRADY Lockout Padlock, KD, Black, 1-2/5"H (143166)
- Panduit Lockout Padlocks