Shop All Cable Sleeves
Panduit
Orange cable identification sleeve for 3
Mfr # NWSLC2-3Y
Zoro # G3145785
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Color Orange
- Material Flexible PVC
- Length 2.25 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NWSLC2-3Y
- Zoro # G3145785
- UPC # 7498344879
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 2.25 in |
Width | 2.25 in |
Overall Length | 2 in |
Details
Material of Construction | PVC |
Color | Orange |
Material | Flexible PVC |
Type | Identification Sleeve |
For Use With | Labels: S200X150YAJ (Laser/Inkjet) or S200X150VATY (Thermal Transfer Printer) |
Standards | RoHS Compliant |
Cable Manager Type | Cable Sleeve |
Product Name | NWSLC2-3Y Cable Identification Sleeve |
Product Type | Cable Protection |
Product Material | Polyvinyl Chloride (PVC) |
Product Color | Orange |
Product Class | Signs, Labels & Identification |
Cable Type | 3mm Simplex |
Description
Orange cable identification sleeve for 3mm simplex cable, 2" Length, 100 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/16" x 50ft- Taupe (BS-WI-0188-50-TP)
- Panduit Cable Sleeves