Shop All Wire Connectors
Panduit
OPTICAM LC SM PRE-POLISHED, SIMPLEX FIBER OPTIC CONNECTOR
Mfr # FLCSSCBUY
Zoro # G1956605
product price: $27.55
/ea
Sold in multiples of 25 for $688.75
$688.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Application Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect.
- For Use With OptiCam 2 Termination Tool
- Type Simplex
- Max. Temp. 60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FLCSSCBUY
- Zoro # G1956605
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Size | OS1 SINGLE-MODE |
Details
Color | Blue |
Application | Maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. |
For Use With | OptiCam 2 Termination Tool |
Type | Simplex |
Max. Temp. | 60°C |
Item | Fiber Optic Connector |
Standards | TIA/EIA-604 FOCIS-10; TIA/EIA-568-D.3 |
Connector Details | 1 x LC Network Male |
Product Line | OptiCam |
Product Color | Blue |
Product Type | Network Connector |
Product Name | OptiCam Simplex Network Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- OMRON Programmable Relay, 100-240VAC (ZEN-10C3AR-A-V2)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 22-16 AWG, PK100 (JN218-216-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- Panduit Wire Connectors