Shop All Conduit Clamps & Hangers
Panduit
One-Piece Strut Clamp with Saddle Used t
Mfr # PSCH72B
Zoro # G2767450
product price: $60.99
/pk 10, $6.10/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- Application (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench
- Includes Clamps with Saddle
- Compatible EMT Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSCH72B
- Zoro # G2767450
- UPC # 7498364133
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible EMT Size | 4 |
Compatible Rigid/IMC Size | 4 |
Details
Material | Zinc Plated Steel |
Color | Silver |
Application | (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench |
Includes | Clamps with Saddle |
Product Type | Strut Clamp |
Environment | Indoor |
Static Load Capacity (lb) | 330 |
Static Load Capacity (kg) | 149.7 |
Finish/Coating | Zinc |
Product Class | Wire Routing, Management & Protection |
Description
One-Piece Strut Clamp with Saddle Used to Secure 4" Conduit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- DECORA Swtch 2Sp Grnd 15A Wht (05634-0WS)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- Panduit Conduit Clamps & Hangers