Shop All Conduit Clamps & Hangers
Panduit
One-Piece Strut Clamp with Saddle Used t
Mfr # PSCH32B
Zoro # G2775528
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- Application (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench
- Includes Clamps with Saddle
- Finish/Coating Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PSCH32B
- Zoro # G2775528
- UPC # 7498364118
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Compatible Rigid/IMC Size | 1"1/2 |
Compatible EMT Size | 2 |
Details
Material | Zinc Plated Steel |
Color | Silver |
Application | (1) Used to mount conduit to strut (2) All sizes available with load distribution saddle attached to screw to distribute weight (3) Suitable for use with standard 1 5/8" strut (4) Install with screwdriver, nut driver, or standard wrench |
Includes | Clamps with Saddle |
Finish/Coating | Zinc |
Static Load Capacity (lb) | 100 |
Product Type | Strut Clamp |
Environment | Indoor |
Static Load Capacity (kg) | 45.4 |
Product Class | Wire Routing, Management & Protection |
Description
One-Piece Strut Clamp with Saddle Used to Secure 2" Conduit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- PANDUIT Conduit Clip To Support Mc, Ac, Or Bx FRaceway (100 Pack), 100PK (PKX)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring, Size 1.25" Diameter, PK100 (BR-1.25-1/4-20)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- Panduit Conduit Clamps & Hangers