Shop All Voice & Data Patch Cords
Panduit
Om4, 10gb, 10gb, 16mm, Pc, 1m, 2Fiber
Mfr # FZ2ERLNLNSNM001
Zoro # G007479509
product price: $408.99
/pk 10, $40.90/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord LC Duplex; LC Duplex
- Boot Type - Data cable Aqua Boot
- Length - Patch Cord 3.2 ft
- Jacket Color Aqua
- Attenuation 0.15 to 26 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FZ2ERLNLNSNM001
- Zoro # G007479509
- UPC # 7498392281
- Country of Origin Romania
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.2 ft |
Outside Dia. | 0.62 in |
Details
Item - Data Cable | Fiber Optic Patch Cord |
Connector Type - Patch Cord | LC Duplex; LC Duplex |
Boot Type - Data cable | Aqua Boot |
Jacket Color | Aqua |
Attenuation | 0.15 to 26 dB |
Fiber Optic Connector Type | OM4 |
Simplex/Duplex/Multifiber | Duplex |
Fire Rating - Data Cable | Indoor; Riser |
Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) |
Temp. Range | -10 to 60°C |
Features | Flame-Resistant |
Fiber Count - Fiber Optic Cable | 2 |
Installation Temp. Range | -10 to 60°C |
Description
Om4, 10gb, 10gb, 16mm, Pc, 1m, 2Fiber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Nk, Modular, Pp, Flat, 48p, 2ru (NKFP48Y)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- Panduit Voice & Data Patch Cords