Shop All Voice & Data Patch Cords
Panduit
Nk, Modular, Pp, Flat, 48p, 2ru
Mfr # NKFP48Y
Zoro # G0415193
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded No
- Length - Patch Cord 3.47 in
- Jacket Color Black
- Material Cold Rolled Steel
- Depth 1.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP48Y
- Zoro # G0415193
- UPC # 7498305595
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3.47 in |
Depth | 1.04 in |
Width | 19 in |
Details
Shielded | No |
Jacket Color | Black |
Item | Nk,Modular,Pp,Flat,48p,2ru |
Material | Cold Rolled Steel |
Additional Information | 48 |
Product Type | Modular Patch Panel |
Compatible Rack Unit | 2U |
Product Name | Modular Patch Panel |
Total Number of Ports | 48 |
Form Factor | Rack-mountable |
Product Color | Black |
Number of RJ-11 Ports | 48 |
Product Class | Copper Systems |
Description
Nk,Modular,Pp,Flat,48p,2ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 3mm, PNP, NO (IFT240)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- PANDUIT Copper Patch Cord, Category 6, Blue U (NK6PC3BUY)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- PANDUIT Copper Patch Cord, Category 6, Off White (10 Pack), 10PK (NK6PC3Y)
- SWE-TECH 3C Plenum Cat6 Bulk Cable, Yellow, Solid, UTP, CMP, 23 AWG, Pullbox, UL listed, 1000ft (FWT11X8-081TH)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Purple (AT1503EV-P)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 14 ft. (2148)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 0.5 ft. (9844)
- Panduit Voice & Data Patch Cords