Shop All Punch Down Tools
Panduit
Nk, Cat6, Utp, Jackmod, Tpstyle, Bu
Mfr # NK6TMBU
Zoro # G0417293
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.58 in
- Connector Type Jack Module - Standard
- Overall Length 1.43 in
- Features PoE, PoE+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6TMBU
- Zoro # G0417293
- UPC # 7498343823
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Width | 0.58 in |
Overall Length | 1.43 in |
Overall Length (In.) | 1.43 |
Overall Depth (In.) | 1.43 |
Overall Width (mm) | 14.7 |
Overall Depth (mm) | 36.3 |
Overall Length (mm) | 36.3 |
Overall Height (mm) | 19.3 |
Overall Width (In.) | 0.58 |
Overall Height (In.) | 0.76 |
Description
Category 6, 8-position, 8-wire Keystone jack module, blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- PANDUIT Nk, Cat6, Pch Down Jk Mod, Or (NK688MOR)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- PALADIN TOOLS Pdt Surepunch 110 (PA3572)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- Panduit Punch Down Tools