Shop All Punch Down Tools
Panduit
Nk, Cat6, Pch Down Jk Mod, Or
Mfr # NK688MOR
Zoro # G0417390
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.16 in
- Width 0.65 in
- Color Orange
- Depth 1.16 in
- Features PoE+, PoE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK688MOR
- Zoro # G0417390
- UPC # 7498357476
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Overall Length | 1.16 in |
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Overall Depth (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Width (mm) | 16.5 |
Overall Length (In.) | 1.16 |
Overall Depth (mm) | 29.5 |
Overall Width (In.) | 0.65 |
Overall Height (mm) | 22.9 |
Overall Length (mm) | 29.5 |
Description
Category 6, 8-position, 8-wire, keystone punchdown jack module. Orange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 30 (PBN30)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- CLEVELAND 25/32In Punch (P0529305)
- MILWAUKEE TOOL Punchdown Tool, Spring Load, Non-Slip Grip (48-22-2164)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Inline Utp Coupler, 110 Idc Juction Box - Punch Down (NCB-5008)
- PROSKIT Head for Punchdown Tool 4 Pair (700-018)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- Panduit Punch Down Tools