Shop All Voice & Data Jacks
Panduit
Nk, Cat5e, Leadframe, Jackmod, Bu
Mfr # NK5E88MBUY
Zoro # G0417634
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Depth 1.4"
- Width 0.6"
- Height 0.9"
- Connector Type Jack Module - Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5E88MBUY
- Zoro # G0417634
- UPC # 7498305498
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.4" |
Width | 0.6" |
Height | 0.9" |
Overall Height (In.) | 0.87 |
Overall Length (In.) | 1.37 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.37 |
Overall Length | 1.37 in |
Description
Nk,Cat5e,Leadframe,Jackmod,Bu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- Panduit Voice & Data Jacks