Shop All RCA & Stereo Adapters
Panduit
Nk Blank Module.ei, PK10
Mfr # NKBMEI-X
Zoro # G0414003
product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Standard Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKBMEI-X
- Zoro # G0414003
- UPC # 7498386035
- Country of Origin Costa Rica
- Category RCA & Stereo Adapters
Details
Item | Nk Blank Module.ei,PK10 |
Color | Black |
Product Type | Standard Panel |
Description
Blank keystone module reserves space for future use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- ILC Replacement for Welch Allyn 719028-2 Battery (719028-2 BATTERY WELCH ALLYN)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- STEREN F Terminator 75-Ohm (200-075)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- Panduit RCA & Stereo Adapters