Panduit

Nk, 6pt, Sg, Flush, Vert, L, Iw


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Off White
  • Material ABS
  • Width 2.75 in
  • Overall Depth (In.) 0.45
  • Outlet Orientation Flat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.75 in
Overall Depth (In.) 0.45
Overall Width (In.) 2.75
Overall Height (mm) 114.3
Overall Width (mm) 69.85
Overall Depth (mm) 11.5
Overall Height (In.) 4.5

Description

NetKey single gang, flush mount vertical faceplate , accepts six keystone module, includes label and label cover. Off White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.