Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Nk, 4pt, Sg, Flushvert.faceplate, Wh
Mfr # NK4FWHY
Zoro # G0413014
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color White
- Number of Gangs 1
- Number of Ports 4
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK4FWHY
- Zoro # G0413014
- UPC # 7498305481
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Height (In.) | 4.5 |
Overall Depth (In.) | 0.45 |
Overall Height (mm) | 114.3 |
Overall Depth (mm) | 11.5 |
Overall Width (In.) | 2.75 |
Overall Width (mm) | 69.85 |
Description
Nk,4pt,Sg,Flushvert.faceplate,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- EATON Load Center, CHP, 8 Spaces, 200A, Main Circuit Breaker, 1 Phase (CHP08B200RF)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT T-70 Workstation Outlet Center For Screw (T70WCIW)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- Panduit Voice & Data Outlets, Boxes, Faceplates