Panduit

Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Module Type Keystone
  • Color Electric Ivory
  • Number of Gangs 1
  • Number of Ports 4
  • Width 2.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.75 in
Overall Depth (mm) 11.5
Overall Depth (In.) 0.45
Overall Height (mm) 114.3
Overall Height (In.) 4.5
Overall Width (mm) 69.85
Overall Width (In.) 2.75

Description

NetKey single gang, flush mount vertical faceplate , accepts four keystone module, includes label and label cover. Electric Ivory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.