Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Nk, 2pt, Sg, Flush, Faceplate, L, Wh
Mfr # NK2FWHY
Zoro # G0412962
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Number of Gangs 1
- Number of Ports 2
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK2FWHY
- Zoro # G0412962
- UPC # 7498305453
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Width (In.) | 2.75 |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 11.43 |
Overall Width (mm) | 69.85 |
Overall Height (mm) | 114.3 |
Overall Depth (In.) | 0.45 |
Description
Nk,2pt,Sg,Flush,Faceplate,L,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604NK)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- PANDUIT Faceplate, 1pt, Classic, Ei (CFP1EI)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- Panduit Voice & Data Outlets, Boxes, Faceplates