Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Nk, 1pt, Sg, Flush Mnt Faceplate, L, Wh
Mfr # NK1FWHY
Zoro # G0412402
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Module Type Keystone
- Color White
- Number of Gangs 1
- Number of Ports 1
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK1FWHY
- Zoro # G0412402
- UPC # 7498305449
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.45 in |
Height | 4.5 in |
Overall Height (In.) | 4.5 |
Overall Depth (mm) | 11.43 |
Overall Depth (In.) | 0.45 |
Overall Width (mm) | 69.85 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Description
Nk,1pt,Sg,Flush Mnt Faceplate,L,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF100D20)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- SIEMENS Miniature Circuit Breaker, QF Series 50A, 2 Pole, 120/240V AC (QF250A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.05A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/20)
- PANDUIT 4-Port Surface Mount Box, White (NK4BXWH-AY)
- PANDUIT Faceplate, 4pt, Dblgang, Classic, SSteel (CFPL4S-2GY)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Ivory (CBX2EI-AY)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- BALDWIN ESTATE Faceplates (5098.004.N)
- Panduit Voice & Data Outlets, Boxes, Faceplates