Shop All Wire Markers
Panduit
Networklabel, Adh, .5" x .75"h, Wh, PK10000
Mfr # N050X075FJJ
Zoro # G0423130
product price: $322.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Label Type Adhesive
- Label Width 1/2"
- Label Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # N050X075FJJ
- Zoro # G0423130
- UPC # 7498356931
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/2" |
Label Height | 3/4" |
Details
Item | Non Laminated Label |
Color | White |
Material | Polyolefin |
Label Type | Adhesive |
Description
Non-laminated polyolefin label, 0.50" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 14 labels/row, 154 labels/sheet, 10000 labels per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 7, PR (37-145)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- TOLCO Secondary Label, PK12 (340425)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X400VAM)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- Panduit Wire Markers