Shop All Voice & Data Jacks
Panduit
Network Blackout Jack, Copper, Red, Pk10
Mfr # PSL-DCJB
Zoro # G8528554
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- For Use With RJ45 Jacks
- Type Copper
- Category Type Network Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB
- Zoro # G8528554
- UPC # 074983338474
- Country of Origin Multiple
- Category Voice & Data Jacks
Dimensions
Overall Width (In.) | 0.46 |
Overall Length (In.) | 0.51 |
Overall Height (In.) | 0.4 |
Overall Length (mm) | 12.9 |
Overall Height (mm) | 10.1 |
Overall Width (mm) | 11.6 |
Overall Width | 1/2 in |
Overall Height | 3/8 in |
Overall Depth | 1/2 in |
Details
Item | Modular Jack Blockout |
Material | Plastic |
Color | Red |
For Use With | RJ45 Jacks |
Type | Copper |
Category Type | Network Security |
Resistance Properties | Tamper Resistant |
Product Type | Blockout Device |
Product Name | PSL-DCJB RJ45 Jack Blockout Device |
Product Model | PSL-DCJB |
Package Contents | </li> </ul>PSL-DCJB RJ45 Jack Blockout Device</li><li>10 x Blockouts (Red)</li></ul> |
Product Color | Black |
Environmentally Friendly | Yes |
Description
Modular Jack Blockout, Product Type Blockout Device, Color Red, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- Panduit Voice & Data Jacks