Shop All Voice & Data Jacks
Panduit
Network Blackout Jack, Copper, Gray, Pk100
Mfr # PSL-DCJB-IG-C
Zoro # G5917021
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- For Use With RJ45 Jacks
- Category Type Network Security
- Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-IG-C
- Zoro # G5917021
- UPC # 074983106547
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Height | 3/8 in |
Overall Depth | 1/2 in |
Overall Width | 1/2 in |
Details
Item | Modular Jack Blockout |
Material | Plastic |
Color | Gray |
For Use With | RJ45 Jacks |
Category Type | Network Security |
Type | Copper |
Product Type | Blockout Device |
Resistance Properties | Tamper Resistant |
Description
Modular Jack Blockout, Product Type Blockout Device, Color Gray, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Airval - Classic (2E-30A2-S)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Flat (11335)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- Panduit Voice & Data Jacks