Shop All Voice & Data Jacks
Panduit
Network Blackout Jack, Copper, Gray, Pk10
Mfr # PSL-DCJB-IG
Zoro # G5958775
product price: $35.39
/pk 10, $3.54/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- For Use With RJ45 Jacks
- Type Copper
- Category Type Network Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-IG
- Zoro # G5958775
- UPC # 074983106523
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Width | 1/2 in |
Overall Height | 3/8 in |
Overall Depth | 1/2 in |
Details
Item | Modular Jack Blockout |
Material | Plastic |
Color | Gray |
For Use With | RJ45 Jacks |
Type | Copper |
Category Type | Network Security |
Resistance Properties | Tamper Resistant |
Product Type | Blockout Device |
Description
Modular Jack Blockout, Product Type Blockout Device, Color Gray, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (110)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- Panduit Voice & Data Jacks