Shop All Voice & Data Jacks
Panduit
Network Blackout Jack, Copper, Black, Pk10
Mfr # PSL-DCJB-BL
Zoro # G6011914
product price: $25.85
/pk 10, $2.59/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With RJ45 Jacks
- Type Copper
- Category Type Network Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-DCJB-BL
- Zoro # G6011914
- UPC # 074983577996
- Country of Origin Multiple
- Category Voice & Data Jacks
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Overall Depth | 1/2 in |
Details
Item | Modular Jack Blockout |
Material | Plastic |
Color | Black |
For Use With | RJ45 Jacks |
Type | Copper |
Category Type | Network Security |
Product Type | Blockout Device |
Resistance Properties | Tamper Resistant |
Description
Modular Jack Blockout, Product Type Blockout Device, Color Black, For Use With RJ45 Jacks, Material Plastic, Overall Depth 1/2 in, Overall Height 3/8 in, Overall Width 1/2 in, Resistance Properties Tamper Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x6.00x6.00, Gray, Steel (AHE6X6X6)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- Panduit Voice & Data Jacks