Shop All Cable Trays
Panduit
NETMANAGER HIGH CAPACITY, HORIZONTAL CABLE MANAGERS
Mfr # NMF4
Zoro # G1215454
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 19"
- Depth 6.20"
- Color Black
- Includes Manager, cover, hardware kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NMF4
- Zoro # G1215454
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 7" |
Width | 19" |
Depth | 6.20" |
Overall Height (mm) | 177 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 6.2 |
Overall Width (mm) | 483 |
Overall Height (In.) | 7 |
Overall Depth (mm) | 157 |
Panel Width | 19" |
Rack Height | 4U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 18 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500889)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 24in W x 6in D x 5ft L, Chrome (KK-24x6x5-EZ)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2 (SR-WG-100-5-2PK-WT)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Hooks, Zinc (CT0014-03)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- Panduit Cable Trays