Shop All Cable Trays
Panduit
NETMANAGER HIGH CAPACITY, HORIZONTAL CABLE MANAGERS 3RU
Mfr # NMF3
Zoro # G1214982
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.20"
- For Use With Standard 19" mount rack or cabinet
- Width 19"
- Includes Manager, cover, hardware kit
- Depth 6.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NMF3
- Zoro # G1214982
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Height | 5.20" |
Width | 19" |
Depth | 6.20" |
Overall Depth (mm) | 157 |
Overall Width (mm) | 483 |
Overall Height (In.) | 5.2 |
Overall Height (mm) | 133 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 6.2 |
Rack Height | 3U |
Panel Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300159)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW4-B7-K)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 4in , Zinc (CT0010-04-03)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636G)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- Panduit Cable Trays