Shop All Cable Supports
Panduit
Multtieplt, 6bdle, M-H, #6screw, Nat, PK100
Mfr # MTP6H-E6-C
Zoro # G0419019
product price: $653.99
/pk 100, $6.54/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Application Low Profile Multiple Tie Plates Used to Secure Closely Spaced Wire Bundles
- Width 0.63"
- Height 0.20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP6H-E6-C
- Zoro # G0419019
- UPC # 7498358447
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63" |
Height | 0.20" |
Overall Width (In.) | 0.62 |
Overall Width (mm) | 50.3 |
Overall Length (In.) | 9.59 |
Overall Height (In.) | 9 |
Overall Height (mm) | 228.6 |
Mounting Hole Thread Size | #6 |
Overall Length (mm) | 243.6 |
Depth | 9.59" |
Overall Length | 9.59 in |
Description
Multtieplt,6bdle,M-H,#6screw,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120VH)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20030)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. RD, Color: Red (87-7500)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Quick-Build Peg with RER.75 pre-installe (QB-RER.75-X)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- Panduit Cable Supports