Shop All Cable Supports
Panduit
Multtieplt, 2bdle, M-S, #10 Screw, Nat, PK100
Mfr # MTP2S-E10-C
Zoro # G0425002
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Application Low Profile Multiple Tie Plates Used to Secure Closely Spaced Wire Bundles
- Width 0.5 in
- Height 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP2S-E10-C
- Zoro # G0425002
- UPC # 7498358432
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.5 in |
Height | 0.13" |
Mounting Hole Thread Size | #10 |
Overall Height (mm) | 63.5 |
Overall Width (mm) | 50.3 |
Overall Length (mm) | 76.2 |
Overall Width (In.) | 0.5 |
Overall Length (In.) | 3 |
Overall Height (In.) | 2.5 |
Depth | 3" |
Overall Length | 3 in |
Description
Multtieplt,2bdle,M-S,#10 Screw,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- GARDNER BENDER Coaxial Staple, Blk, 1/4", Wood App, PK300 (PCC-300BG)
- Panduit Cable Supports