Shop All Cable Supports
Panduit
Multtieplt, 1bdle, M-S, #6screw, Nat, PK100
Mfr # MTP1S-E6-C
Zoro # G0419664
product price: $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Width 0.5 in
- Application Low Profile Multiple Tie Plates Used to Secure Closely Spaced Wire Bundles
- Height 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP1S-E6-C
- Zoro # G0419664
- UPC # 7498358427
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.5 in |
Height | 0.13" |
Overall Height (In.) | 0.125 |
Overall Height (mm) | 3.18 |
Overall Width (mm) | 12.7 |
Overall Width (In.) | 0.5 |
Overall Length (mm) | 44.4 |
Overall Length (In.) | 1.75 |
Mounting Hole Thread Size | #6 |
Depth | 1.75" |
Overall Length | 1.75 in |
Description
Multtieplt,1bdle,M-S,#6screw,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- Panduit Cable Supports