Shop All Cable Supports
Panduit
Multiple Gang Cable Tie Mount, 1 Inch Of
Mfr # OMTM-S25-C0
Zoro # G2804395
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 120 lb
- Length 1.09 in
- Resists Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # OMTM-S25-C0
- Zoro # G2804395
- UPC # 7498333060
- Country of Origin China
- Category Cable Supports
Dimensions
Length | 1.09 in |
Width | 0.9 in |
Overall Length | 1.09 in |
Height | 1.27" |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 120 lb |
Resists | Weather |
Indoor/Outdoor | Indoor/Outdoor |
Temp. Range | -60 to 85°C |
Application | To Fasten Wiring And Cables at One Inch Above a Mounting Surface and Spaced Equal Distances from Each Other |
Mounting Method | Screw |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Black |
Product Material | Nylon 6.6 |
Min Operating Temperature | -35 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees Celsius |
Description
Multiple Gang Cable Tie Mount, 1 Inch Offset, Screw Installation, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- Panduit Cable Supports