Shop All Cable Supports
Panduit
Multiple Bridge Cable Tie Mount, Adh.
Mfr # ABMQS-A-C
Zoro # G2757644
product price: $263.99
/pk 100, $2.64/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Mounting Method Adhesive
- Width 5.13 in
- Temp. Range -29 to 49°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMQS-A-C
- Zoro # G2757644
- UPC # 7498334216
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5.13 in |
Length | 3/4 in |
Overall Length | 0.75 in |
Height | 0.29 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Mounting Method | Adhesive |
Temp. Range | -29 to 49°C |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, CE Compliant |
Application | Used with Miniature and Intermediate Cables Ties |
Product Color | White |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Compatibility | PANDUIT M, I, S Cable Tie |
Product Name | Cable Tie Mounts - Adhesive Backed |
Max Operating Temperature | 49 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -29 degrees celsius |
Description
Multiple Bridge Cable Tie Mount, Adh.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- SCHNEIDER ELECTRIC Relay + Ltb + Led 24VDC 2Co 5A, 24V DC Coil Volts, 2 C/O (RXG22BD)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- Panduit Cable Supports