Shop All Wire Ducts
Panduit
Multi-Tier Bracket for J-Pro Product Lin
Mfr # PCATHBA
Zoro # G2783149
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J-Pro Hooks
- Color Silver
- Material Zinc Plated Steel
- Application Support Multiple J-Pro Hooks with One Mounting Bracket
- Product Type J-Pro Extension Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCATHBA
- Zoro # G2783149
- UPC # 7498390534
- Country of Origin United States
- Category Wire Ducts
Details
For Use With | J-Pro Hooks |
Color | Silver |
Material | Zinc Plated Steel |
Application | Support Multiple J-Pro Hooks with One Mounting Bracket |
Product Type | J-Pro Extension Bracket |
Mount Method | Bracket |
Product Class | Wire Routing, Management & Protection |
Description
Multi-Tier Bracket for J-Pro Product Line
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- GE Ground Fault Receptacle, 15A, TR, White (32075)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Intrinsic Blue (C1.5IB6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2" x 5" x 1' (6-Pack) (F2X5LG6)
- Panduit Wire Ducts