Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Single-Sided, Clear Insulation, 4, PCSB4-4S-6Y
Mfr # PCSB4-4S-6Y
Zoro # G2867246
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2.3"
- Width 1.3"
- Features Single Sided
- Overall Length 2.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB4-4S-6Y
- Zoro # G2867246
- UPC # 7498359779
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2.3" |
Width | 1.3" |
Overall Length | 2.29 in |
Height | 1.2" |
Overall Width (In.) | 1.25 |
Overall Length (In.) | 2.29 |
Overall Length (mm) | 58.2 |
Overall Height (In.) | 1.2 |
Overall Width (mm) | 31.8 |
Overall Height (mm) | 31.8 |
Description
Multi-Tap Connector, Single-Sided, Clear Insulation, 4 Ports, #4 - #14 STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- Panduit Lugs & Split Bolts