Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB600-2S-4Y
Mfr # PCSB600-2S-4Y
Zoro # G2866799
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2.7"
- Width 2.3"
- Features Single Sided
- Overall Length 2.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB600-2S-4Y
- Zoro # G2866799
- UPC # 7498359988
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2.7" |
Width | 2.3" |
Overall Length | 2.72 in |
Height | 2.8" |
Overall Height (In.) | 2.8 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Overall Length (In.) | 2.72 |
Overall Width (In.) | 2.25 |
Hex Size (mm) | 9.53 |
Overall Width (mm) | 57.2 |
Maximum Aluminum Conductor Size (kcmil) | 600 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Maximum Copper Conductor Size (kcmil) | 600 |
Overall Height (mm) | 69.9 |
Overall Length (mm) | 69.1 |
Description
Multi-Tap Connector, Single-Sided, Clear Insulation, 2 Ports, 600 kcmil - #6 STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATDR2-8/10)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- SWE-TECH 3C Simply45 Shielded Cat5e Pass Through RJ45 Crimp Connectors, Solid 24AWG/Stranded 28-26AWG, 50PK (FWTS45-1550)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- Panduit Mechanical Lugs