Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y
Mfr # PCSB350-2S-4Y
Zoro # G2867097
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2.2"
- Width 2.3"
- Height 2.5"
- Application Aluminum or Copper Code Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB350-2S-4Y
- Zoro # G2867097
- UPC # 7498359681
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2.2" |
Width | 2.3" |
Height | 2.5" |
Overall Length | 2.17 in |
Overall Length (mm) | 58.7 |
Overall Height (In.) | 2.5 |
Overall Length (In.) | 2.17 |
Overall Height (mm) | 63.5 |
Overall Width (In.) | 2.25 |
Overall Width (mm) | 57.2 |
Description
Multi-Tap Connector, Single-Sided, Clear Insulation, 2 Ports, 350 kcmil - #10 STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (K2A25U)
- Panduit Mechanical Lugs