Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Double-Sided, Clear Insulation, 6, PCSB4-6-6Y
Mfr # PCSB4-6-6Y
Zoro # G2867325
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 3.4"
- Width 1.5"
- Overall Length 3.35 in
- Height 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB4-6-6Y
- Zoro # G2867325
- UPC # 7498359815
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 3.4" |
Width | 1.5" |
Overall Length | 3.35 in |
Height | 1.2" |
Overall Height (In.) | 1.2 |
Overall Length (mm) | 85.1 |
Overall Width (mm) | 38.1 |
Overall Height (mm) | 31.8 |
Overall Width (In.) | 1.5 |
Overall Length (In.) | 3.35 |
Details
Insulation Material | Clear PVC |
Features | Double Sided |
Application | Aluminum or Copper Code Conductors |
UL Temperature Rating (°C) | 90 |
Product Type | Multi-Tap Mechanical Connectors, Double Sided |
Number of Ports | 6 |
Note | PCSB4-6-6Y replaces PCSB4-6-6 |
Base Material | Aluminum |
Product Color | Clear |
Product Line | Pan-Lug |
Connector Details | Multi-tap Terminal |
Product Name | Pan-Lug Terminal Connector |
Product Material | Polyvinyl Chloride (PVC) |
Product Class | Wire Termination |
Description
Multi-Tap Connector, Double-Sided, Clear Insulation, 6 Ports, #4 - #14 STR, #10 - #14 SOL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- Panduit Lugs & Split Bolts