Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Double-Sided, Clear Insulation, 3, PCSB600-3-3Y
Mfr # PCSB600-3-3Y
Zoro # G2866844
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 4"
- Width 3"
- Height 2.8"
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB600-3-3Y
- Zoro # G2866844
- UPC # 7498359989
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 4" |
Width | 3" |
Height | 2.8" |
Overall Length | 4 in |
Overall Width (mm) | 76.2 |
Maximum Aluminum Conductor Size (kcmil) | 600 |
Maximum Copper Conductor Size (kcmil) | 600 |
Overall Height (mm) | 69.9 |
Hex Size (mm) | 9.53 |
Overall Length (mm) | 101.6 |
Overall Length (In.) | 4 |
Overall Height (In.) | 2.8 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Overall Width (In.) | 3 |
Description
Multi-Tap Connector, Double-Sided, Clear Insulation, 3 Ports, 600 kcmil - #6 AWG STR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- POLARIS Insulated Multitap Connector, 3.52 In. L (IPLD350-3B)
- Panduit Mechanical Lugs