Shop All Mechanical Lugs
Panduit
Multi-Tap Connector, Double-Sided, Clear Insulation, 2, PCSB350-2-4
Mfr # PCSB350-2-4
Zoro # G2865907
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2.2"
- Width 3"
- Height 2.5"
- Application Aluminum or Copper Code Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB350-2-4
- Zoro # G2865907
- UPC # 7498377462
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2.2" |
Width | 3" |
Height | 2.5" |
Overall Length | 2.17 in |
Overall Length (mm) | 55.1 |
Overall Width (In.) | 3 |
Overall Height (In.) | 2.5 |
Overall Height (mm) | 63.5 |
Overall Width (mm) | 76.2 |
Overall Length (In.) | 2.17 |
Details
Insulation Material | Clear PVC |
Application | Aluminum or Copper Code Conductors |
Features | Double Sided |
Number of Ports | 2 |
Product Type | Multi-Tap Mechanical Connectors, Double Sided |
Maximum Voltage (V) | 600 |
Base Material | Aluminum |
UL Temperature Rating (°C) | 90 |
Product Material | Polyvinyl Chloride (PVC) |
Product Color | Clear |
Connector Details | Multi-tap Terminal |
Product Name | Pan-Lug Terminal Connector |
Product Line | Pan-Lug |
Product Class | Mechanical Lugs |
Description
Multi-Tap Connector, Double-Sided, Clear Insulation, 2 Ports, 350 kcmil - #10 STR, #10 SOL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Galvanized Steel, Toggle Switch (10004)
- GAMPAK STRAP RIGID 2HOLE 2"" (49835)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK50 (6440-050H)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P (GV2ME07)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PENN-UNION CCT-46 Ground Rods and Grounding Systems (CCT46)
- Panduit Mechanical Lugs