Shop All Wire Connectors
Panduit
Multi-Tap Connector, 500 Kcmil-6 AWG
Mfr # PISR500-1
Zoro # G0782341
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.6 in
- Width 1.72 in
- Length 5-1/4 in
- Standards UL Listed; CSA Certified
- Max. Temp. 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PISR500-1
- Zoro # G0782341
- UPC # 7498357574
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.6 in |
Width | 1.72 in |
Length | 5-1/4 in |
Overall Length | 5.25 in |
Details
Item | Multi-Tap Connector,500 Kcmil-6 AWG |
Standards | UL Listed; CSA Certified |
Max. Temp. | 90°C |
Insulation Material | PVC |
Material | Aluminum |
Product Class | Splices |
Description
Multi-Tap Connector,500 Kcmil-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- OMRON Relay, 8Pin, SPDT, 15A, 120VAC (LY1F-AC110/120)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- HARTING Han A Base Panel 1 Lever (09200100301)
- Panduit Wire Connectors